The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Semikron Danfoss Elektronik
-
SKT10/10D
Semikron Danfoss Elektronik SCRs, SKT10 Series
Product Description
SCR, M5, 1000V, 10A, M5X0.8 METRIC
Specifications
Specifications
Vdrm (Volts) |
1,000 V |
Vrrm (Volts) |
1,000 V |
Idrm Peak (mA) |
0.004 mA |
Irrm Peak (mA) |
0.004 mA |
It (rms) Amps |
30 A |
It (avg) Amps |
19 A |
Itsm Amps |
250 A |
I2T@50Hz (A2Sec) |
310 |
Vtm (Volts) |
1.6 V |
dv/dt (V/microseconds) |
500 |
di/dt (A/microseconds) |
50 |
tq (microseconds) |
80 µs |
Igt (mA) |
100 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
266 °F |
Stud Size |
M5 x 0.80 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SKT1200/14E
Semikron Danfoss Elektronik SCRs, SKT1200 Series
Product Description
SCR, TO-200AD, 1400V, 1200A
Specifications
Specifications
Vdrm (Volts) |
1,400 V |
Vrrm (Volts) |
1,400 V |
Idrm Peak (mA) |
0.1 mA |
Irrm Peak (mA) |
0.1 mA |
It (rms) Amps |
2,800 A |
It (avg) Amps |
1,200 A |
Itsm Amps |
30,000 A |
I2T@50Hz (A2Sec) |
4,500,000 |
Vtm (Volts) |
1.65 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
125 |
tq (microseconds) |
250 µs |
Igt (mA) |
250 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SKT1800/16E
Semikron Danfoss Elektronik SCRs, SKT1800 Series
MFG Item Number
SKT1800/16E
Product Description
SCR, TO-200AF, 1600V, 1800A
Specifications
Specifications
Vdrm (Volts) |
1,600 V |
Vrrm (Volts) |
1,600 V |
Idrm Peak (mA) |
0.1 mA |
Irrm Peak (mA) |
0.1 mA |
It (rms) Amps |
4,500 A |
It (avg) Amps |
1,270 A |
Itsm Amps |
53,000 A |
I2T@50Hz (A2Sec) |
14,000,000 |
Vtm (Volts) |
1.25 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
150 |
tq (microseconds) |
300 µs |
Igt (mA) |
300 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
257 °F |
Availability
Obsolete Item No Longer Available
-
SKT2000/22E
Semikron Danfoss Elektronik SCRs, SKT2000 Series
MFG Item Number
SKT2000/22E
Product Description
SCR, TO-200AF, 2200V, 2000A
Specifications
Specifications
Vdrm (Volts) |
2,200 V |
Vrrm (Volts) |
2,200 V |
Idrm Peak (mA) |
0.1 mA |
Irrm Peak (mA) |
0.1 mA |
It (rms) Amps |
5,000 A |
It (avg) Amps |
1,730 A |
Itsm Amps |
45,000 A |
I2T@50Hz (A2Sec) |
10,125,000 |
Vtm (Volts) |
1.8 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
150 |
tq (microseconds) |
300 µs |
Igt (mA) |
300 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SKT2000/26E
Semikron Danfoss Elektronik SCRs, SKT2000 Series
MFG Item Number
SKT2000/26E
Product Description
SCR, TO-200AF, 2600V, 2000A
Specifications
Specifications
Vdrm (Volts) |
2,600 V |
Vrrm (Volts) |
2,600 V |
Idrm Peak (mA) |
0.1 mA |
Irrm Peak (mA) |
0.1 mA |
It (rms) Amps |
5,000 A |
It (avg) Amps |
1,730 A |
Itsm Amps |
45,000 A |
I2T@50Hz (A2Sec) |
10,125,000 |
Vtm (Volts) |
1.8 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
150 |
tq (microseconds) |
300 µs |
Igt (mA) |
300 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SKT2400/18E
Semikron Danfoss Elektronik SCRs, SKT2400 Series
MFG Item Number
SKT2400/18E
Product Description
SCR, TO-200AF, 1800V, 2400A
Specifications
Specifications
Vdrm (Volts) |
1,800 V |
Vrrm (Volts) |
1,800 V |
Idrm Peak (mA) |
0.1 mA |
Irrm Peak (mA) |
0.1 mA |
It (rms) Amps |
5,700 A |
It (avg) Amps |
2,100 A |
Itsm Amps |
55,000 A |
I2T@50Hz (A2Sec) |
15,125,000 |
Vtm (Volts) |
1.37 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
150 |
tq (microseconds) |
300 µs |
Igt (mA) |
300 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SKT600/12E
Semikron Danfoss Elektronik SCRs, SKT600 Series
Specifications
Specifications
Vdrm (Volts) |
1,200 V |
Vrrm (Volts) |
1,200 V |
Idrm Peak (mA) |
0.08 mA |
Irrm Peak (mA) |
0.08 mA |
It (rms) Amps |
1,400 A |
It (avg) Amps |
620 A |
Itsm Amps |
11,500 A |
I2T@50Hz (A2Sec) |
660,000 |
Vtm (Volts) |
2 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
125 |
tq (microseconds) |
200 µs |
Igt (mA) |
200 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
257 °F |
Availability
Obsolete Item No Longer Available
-
SKT600/14E
Semikron Danfoss Elektronik SCRs, SKT600 Series
Product Description
SCR, TO-200AC, 1400V, 600A
Specifications
Specifications
Vdrm (Volts) |
1,400 V |
Vrrm (Volts) |
1,400 V |
Idrm Peak (mA) |
0.08 mA |
Irrm Peak (mA) |
0.08 mA |
It (rms) Amps |
1,400 A |
It (avg) Amps |
620 A |
Itsm Amps |
11,500 A |
I2T@50Hz (A2Sec) |
660,000 |
Vtm (Volts) |
2 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
125 |
tq (microseconds) |
200 µs |
Igt (mA) |
200 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
257 °F |
Availability
Obsolete Item No Longer Available
-
SKT600/16E
Semikron Danfoss Elektronik SCRs, SKT600 Series
Product Description
SCR, TO-200AC, 1600V, 600A
Specifications
Specifications
Vdrm (Volts) |
1,600 V |
Vrrm (Volts) |
1,600 V |
Idrm Peak (mA) |
0.08 mA |
Irrm Peak (mA) |
0.08 mA |
It (rms) Amps |
1,400 A |
It (avg) Amps |
620 A |
Itsm Amps |
11,500 A |
I2T@50Hz (A2Sec) |
660,000 |
Vtm (Volts) |
2 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
125 |
tq (microseconds) |
200 µs |
Igt (mA) |
200 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
257 °F |
Availability
Obsolete Item No Longer Available
-
SKT600/18E
Semikron Danfoss Elektronik SCRs, SKT600 Series
Product Description
SCR, TO-200AC, 1800V, 600A
Specifications
Specifications
Vdrm (Volts) |
1,800 V |
Vrrm (Volts) |
1,800 V |
Idrm Peak (mA) |
0.08 mA |
Irrm Peak (mA) |
0.08 mA |
It (rms) Amps |
1,400 A |
It (avg) Amps |
620 A |
Itsm Amps |
11,500 A |
I2T@50Hz (A2Sec) |
660,000 |
Vtm (Volts) |
2 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
125 |
tq (microseconds) |
200 µs |
Igt (mA) |
200 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
257 °F |
Availability
Obsolete Item No Longer Available
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved